- "SF" Bushing For Steel Split Pulley
| Bushing Series | SF |
| Bushing Type | Straight Bore Split Bushing |
| Bore Size | 1.4375 in |
| Outside Dia. | 2.4375 in |
| Length Through Bore | 2.375 in |
| Weight | 1.31 LB |
| EAN or UPC | 782475028689 |
| Bushing Series | SF |
| Bushing Type | Straight Bore Split Bushing |
| Bore Size | 1.4375 in |
| Outside Dia. | 2.4375 in |
| Length Through Bore | 2.375 in |
| Weight | 1.31 LB |
| EAN or UPC | 782475028689 |