- Two Piece Clamp Coupling
- 1 7/8" Bore
- 4 5/8" OD
- 6 3/16" Long
- Cast Iron
features
- Axially split to clamp on shafts of the same diameter
| Screw Size | 01/02/2024 |
| Bore A | 1.875 in - 1 7/8 in |
| Keyway Size | 3/8 x 3/16 |
| Length | 6 3/16 in |
| No. of Cap Screws | 4 |
| Bore B | 1.875 in - 1 7/8 in |
| Coupling Type | Two Piece |
| Keyway | With Keyway |
| O.D. | 4.625 in - 4 5/8 in |
| Material | Cast Iron |
| Finish | N/A |
| Recessed Screw | No |
| Weight | 21.48 LB |
| EAN or UPC | 782475007028 |

