- 5 mm Pitch
- 25 mm Width
- 1,000 mm Pitch Length
- 200 Teeth
- Single Sided
features
- Positive, nonslip drive
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Long life
| Pitch | 5 mm |
| Belt Width | 25 mm |
| No. of Teeth | 200 |
| Belt Style | Single Sided |
| Pitch Length | 1000 mm |
| Weight | 0.23 LB |
| EAN or UPC | 782475411962 |

