- #100 Chain Coupling Cover
description
- Cover should be filled with a roller bearing grease of soft or medium consistency
applications
- Recommended for use when couplings are operating under abrasive or moist conditions
| Material | Steel |
| Chain No. | 100 |
| No. of Teeth | 20 |
| Dia. | 10.13 in |
| Weight | 11.27 LB |
| EAN or UPC | 782475046614 |

