- Bore Type: Taper-Lock Bushing
- 3535 Bushing Size
- 100 Chain
- 20 Teeth
features
- Shaft attachment flexibility
- Hardened tooth sprockets
- ANSI standard double width roller chain
- Compact design
- All metallic components
| Bore Size | N/A |
| Bushing Series | 3535 |
| Chain No. | 100 |
| No. of Teeth | 20 |
| Material | Steel |
| Bushing Type | QD |
| Bore Type | Taper-Lock Bushing |
| Weight | 19.54 LB |
| EAN or UPC | 782475046751 |

