- Single Strand Sprocket
- 100 Chain Size
- 36 Teeth
- Requires Taper Lock 3020 Bushing
- Without Hardened Teeth
| Chain No. | 100 |
| Bushing Type | Taper Lock |
| Bore Type | Reborable |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 1 |
| No. of Teeth | 36 |
| Material | Steel |
| Sprocket Style | B |
| Bushing Series | 3020 |
| Weight | 1.38 LB |

