- 10085 Bushing Series
- Reborable
- Iron
- 7 in Minimum Bore
| Bushing Series | 10085 |
| Torque Capacity | 869000 lbf |
| Bore Range | 7 in |
| Bore Range [Min] | 7 in |
| Material | Iron |
| Keyway Size | No Keyway |
| Large Diameter | 14 3/4 in |
| Capscrew Size | 1 1/2 x 4 1/4 |
| Cap Screws | 4 |
| Wrench Torque | 13700 lbf |
| Bore Range [Max] | 10 in |
| Length Through Bore | 8.5 in |
| Weight | 279.0 LB |
| EAN or UPC | 782475094134 |

