- Series 1008 Taper Lock Bushing
- 0.5 in Bore Size
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
| Capscrew Size | 1/4 in x 1/2 in |
| Bolt Circle Dia. | 1 21/64 in |
| Material | Sintered Steel |
| Bore Type | Inch |
| Keyway Size | 1/8 x 1/16 |
| Length Through Bore | 7/8 in |
| Large Diameter | 1.386 in |
| Cap Screws | 2 |
| Bore Size | 0.500 in |
| Wrench Torque | 4.58 lbf |
| Small Diameter | 2 in |
| Bushing Series | 1008 |
| Torque Capacity | 100 lbf |
| Weight | 0.27 LB |
| EAN or UPC | 782475096602 |

