- 1008 Bushing Series
- Reborable
- Stainless Steel
- 0.5 in Minimum Bore
| Capscrew Size | 1/4 x 1/2 |
| Cap Screws | 2 |
| Material | Stainless Steel |
| Bore Range | 0.5 in |
| Wrench Torque | 55 lbf |
| Torque Capacity | 1200 lbf |
| Length Through Bore | 0.87 in |
| Bore Range [Max] | 1 in |
| Bore Range [Min] | 0.5 in |
| Large Diameter | 1.386 in |
| Keyway Size | No Keyway |
| Bushing Series | 1008 |
| Weight | 0.33 LB |
| EAN or UPC | 782475579648 |

