- Series 1008 Taper Lock Bushing, 18 mm Bore
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
| Bore Size | 18 mm |
| Material | Sintered Steel |
| Cap Screws | 2 |
| Torque Capacity | 100 lbf |
| Large Diameter | 1.386 in |
| Bushing Series | 1008 |
| Small Diameter | 2 in |
| Wrench Torque | 4.58 lbf |
| Keyway Size | 6 mm x 2.8 mm |
| Bore Type | Metric |
| Capscrew Size | 1/4 x 1/2 |
| Bolt Circle Dia. | 1 21/64 in |
| Length Through Bore | 7/8 in |
| Weight | 0.22 LB |
| EAN or UPC | 782475530540 |

