- Roller Chain Sprocket
features
- Compact design
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Sprocket Style | B |
| Outside Dia. | 12.643 in |
| Bushing Series | 3020 |
| No. of Teeth | 30 |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| No. of Strands Across | 1 |
| Bushing Bore [Max] | 3 in |
| Inch/Metric | Inch |
| Chain Pitch | 1.250 in |
| Bushing Bore [Min] | 0.875 in |
| Hub Dia. | 5 1/4 in |
| Bushing Type | Taper Lock |
| Chain No. | 100 |
| Length Through Bore | 1.75 in |
| Width Across Teeth | 0.692 in |
| Pitch Diameter | 11.959 in |
| Type | B |
| Weight | 21.82 LB |
| EAN or UPC | 782475049684 |

