Dodge
100BTL36 3020
Single Strand Sprocket; 100 Chain Size; 36 Teeth; Requires 3020 Taper Lock Bushing
Item #100947193
- Single Strand Sprocket
- 100 Chain Size
- 36 Teeth
- Requires Taper Lock 3020 Bushing
- Without Hardened Teeth
features
- Compact design
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Chain Pitch | 1.250 in |
| Type | B |
| Bushing Type | Taper Lock |
| Inch/Metric | Inch |
| Bushing Bore [Min] | 0.875 in |
| Outside Dia. | 15.038 in |
| Chain No. | 100 |
| Bushing Bore [Max] | 3 in |
| Pitch Diameter | 14.342 in |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Length Through Bore | 1.75 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Width Across Teeth | 0.692 in |
| No. of Teeth | 36 |
| Hub Dia. | 5 1/4 in |
| Pitch Dia. | 14.342 in |
| Bushing Series | 3020 |
| Weight | 31.2 LB |
| EAN or UPC | 782475049714 |
