- Bushing Coupling Hub
- Size E100
- M Bushing Sold Separately
features
- Finished bore, taper-lock, and QD bushed hubs for easy installation and removal
- Reversible hubs accommodate a wide range of shaft gaps
- Finished bore hubs use two setscrews at 65° for a 75% increase holding power increase versus competitive designs
| Coupling Type | Two Piece |
| RPM [Max] | 1,900 rpm |
| Material | Steel |
| Bore Type | Taper-Lock and QD Bushed |
| Coupling Size | E100 |
| Torque [Max] | 85,000.0 in lb |
| Insert Style | M Bushing |
| Weight | 92.8 LB |
| EAN or UPC | 781568848043 |

