| Coupling Size | E100 |
| Bore Range [Max] | 6.75 in |
| RPM | 1900 rpm |
| Coupling Type | Coupling Hubs |
| Material | Steel |
| Insert Style | Two Piece Split |
| Torque [Max] | 85085 in lb |
| Bore Dia. [Max] | 6 3/4 in |
| Bore Type | Rough Stock Bore |
| Weight | 147.0 LB |
| EAN or UPC | 782477277702 |
| Coupling Size | E100 |
| Bore Range [Max] | 6.75 in |
| RPM | 1900 rpm |
| Coupling Type | Coupling Hubs |
| Material | Steel |
| Insert Style | Two Piece Split |
| Torque [Max] | 85085 in lb |
| Bore Dia. [Max] | 6 3/4 in |
| Bore Type | Rough Stock Bore |
| Weight | 147.0 LB |
| EAN or UPC | 782477277702 |