Skip to content Skip to navigation menu


101 1TOOL

Chain Pin Extractor

Item #100947871
each
    Shipment Options

Alternate Products

Product details

  • 25 through 50 Roller Chain
  • Pin Extractor Tool

description

  • This fast working tool is practical for removing chain pins when roller chain needs to be disconnected or when various lengths of chain need to be made up.

applications

  • Riveted chain
  • Cottered chain

features

  • Will not damage chain or pins
  • Reusable

Specifications

Roller Chain Nos. No. 25 to 50
Roller Chain Pitches 1/4 in to 5/8 in
Weight 0.71 LB
EAN or UPC 782475043453
Close Compare List Open Compare List Toggle

Product Comparison