Skip to content Skip to navigation menu
Chain Pin Extractor

101 3TOOL

Chain Pin Extractor
Item #100947873
  • 100 through 160 Roller Chain
  • Pin Extractor Tool
  • Mfr Part 098177
Chain Pin Extractor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 100 through 160 Roller Chain
  • Pin Extractor Tool
  • Mfr Part 098177

description

  • This fast working tool is practical for removing chain pins when roller chain needs to be disconnected or when various lengths of chain need to be made up.

applications

  • Riveted chain
  • Cottered chain

features

  • Will not damage chain or pins
  • Reusable
Roller Chain Nos. No. 100 to 160
Roller Chain Pitches 1 1/4 to 2 in
Weight 8.49 LB
EAN or UPC 782475043477
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison