- Size 1020T Coupling Hub
- 7/8" Bore
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
| Material | Steel |
| Bore Size | 0.875 in - 7/8 in |
| Torque Rating [Max] | 422 in lb |
| HP @ RPM | 0.67 hp @ 100 rpm |
| Length Through Bore | 1.875 in |
| Coupling Size | 1020T |
| Hub Dia. | 1 9/16 in |
| Weight | 0.952 LB |
| EAN or UPC | 782475379613 |

