- Seal Kit for Size 1020T10 Horizontal Split Coupling Cover
| RPM [Max] | 4500 rpm |
| Cover Style | Horizontal Split |
| Cover Material | Aluminum |
| Component | Seal Kit |
| Coupling Size | 1020T |
| Weight | 0.04 LB |
| EAN or UPC | 782475666553 |
| RPM [Max] | 4500 rpm |
| Cover Style | Horizontal Split |
| Cover Material | Aluminum |
| Component | Seal Kit |
| Coupling Size | 1020T |
| Weight | 0.04 LB |
| EAN or UPC | 782475666553 |