- Size 1020T Coupling Cover and Grid, Steel, Vertical Split
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Isolates vibration, cushions shock loads
- Allows uniform contact during light, normal and shock loading conditions
- Constructed from tempered spring steel for long life
| RPM [Max] | 6,000 rpm |
| Cover Material | Steel |
| Outside Dia. | 4.375 in |
| Material | Steel |
| Cover Style | Vertical Split |
| Coupling Size | 1020T |
| Weight | 1.662 LB |
| EAN or UPC | 782475258437 |

