- Seal Kit for Size 1020T20 Vertical Split Coupling Cover
| Cover Material | Steel |
| Cover Style | Vertical Split |
| Component | Seal Kit |
| Coupling Size | 1020T |
| RPM [Max] | 6000 rpm |
| Weight | 0.04 LB |
| EAN or UPC | 782475665808 |
| Cover Material | Steel |
| Cover Style | Vertical Split |
| Component | Seal Kit |
| Coupling Size | 1020T |
| RPM [Max] | 6000 rpm |
| Weight | 0.04 LB |
| EAN or UPC | 782475665808 |