- Size 1020T Spacer Hub
- C Dimension = 2 3/8"
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
| Coupling Size | 1020T |
| C Dimension | 2.375 |
| Hub Dia. | 3 3/8 in |
| RPM [Max] | 3600 rpm |
| Hub Overall Length | 2.456 in |
| Torque Rating [Max] | 422 in lb |
| Weight | 2.16 LB |
| EAN or UPC | 782475257348 |

