- Seal Kit for Size 1030T10 Horizontal Split Coupling Cover
| Coupling Size | 1030T |
| Cover Material | Aluminum |
| Component | Seal Kit |
| Cover Style | Horizontal Split |
| RPM [Max] | 4500 rpm |
| Weight | 0.04 LB |
| EAN or UPC | 782475666072 |
| Coupling Size | 1030T |
| Cover Material | Aluminum |
| Component | Seal Kit |
| Cover Style | Horizontal Split |
| RPM [Max] | 4500 rpm |
| Weight | 0.04 LB |
| EAN or UPC | 782475666072 |