- Seal for Size 1030T20 Vertical Split Coupling Cover
| Cover Style | Vertical Split |
| Coupling Size | 1030T |
| RPM [Max] | 6000 rpm |
| Cover Material | Steel |
| Component | Seal |
| Weight | 0.02 LB |
| EAN or UPC | 782475409297 |
| Cover Style | Vertical Split |
| Coupling Size | 1030T |
| RPM [Max] | 6000 rpm |
| Cover Material | Steel |
| Component | Seal |
| Weight | 0.02 LB |
| EAN or UPC | 782475409297 |