- Seal Kit for Size 1030T20 Vertical Split Coupling Cover
| Cover Material | Steel |
| Coupling Size | 1030T |
| Component | Seal Kit |
| Cover Style | Vertical Split |
| RPM [Max] | 6000 rpm |
| Weight | 0.09 LB |
| EAN or UPC | 782475666348 |
| Cover Material | Steel |
| Coupling Size | 1030T |
| Component | Seal Kit |
| Cover Style | Vertical Split |
| RPM [Max] | 6000 rpm |
| Weight | 0.09 LB |
| EAN or UPC | 782475666348 |