- Size 1030T Spacer Hub
- C Dimension = 1 5/8"
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
| Torque Rating [Max] | 1200 in lb |
| Hub Overall Length | 1.706 in |
| RPM [Max] | 3600 rpm |
| Coupling Size | 1030T |
| Hub Dia. | 3 11/16 in |
| Weight | 2.39 LB |
| EAN or UPC | 782475257331 |

