- Size 1030T Spacer Hub
- C Dimension = 2 1/16"
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
| C Dimension | 2 1/16 in |
| Coupling Size | 1030T |
| Hub Dia. | 3 11/16 in |
| Hub Overall Length | 2.146 in |
| RPM [Max] | 3600 rpm |
| Torque Rating [Max] | 1200 in lb |
| Weight | 2.83 LB |
| EAN or UPC | 782475258253 |

