- Size 1040T Coupling Hub, Using Series 1108 Tapered Bushing
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
| Bushing Type | Taper-Lock |
| Input Bore Range | 1/2" to 1 1/8" |
| Length Through Bore | 1.625 in |
| Coupling Size | 1040T |
| Bushing Series | 1108 |
| Hub Material | Steel |
| Bore Dia. [Max] | 1 1/8 in |
| HP @ RPM | 2.7 hp @ 100 rpm |
| Torque Rating [Max] | 1670 in lb |
| Bore Dia. [Min] | 1/2 in |
| Hub Dia. | 2 1/4 in |
| Weight | 1.6 LB |
| EAN or UPC | 782475256556 |

