- Size 1040T Coupling Hub
- 1 1/4" Bore
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
| Hub Dia. | 2 1/4 in |
| Coupling Size | 1040T |
| Bore Size | 1.250 in - 1 1/4 in |
| HP @ RPM | 3.2 hp @ 100 rpm |
| Torque Rating [Max] | 2000 in lb |
| Length Through Bore | 2 in |
| Material | Steel |
| Weight | 2.0 LB |
| EAN or UPC | 782475379811 |

