- Size 1040T Coupling Cover, Aluminum, Horizontal Split
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Isolates vibration, cushions shock loads
- Allows uniform contact during light, normal and shock loading conditions
- Constructed from tempered spring steel for long life
| Coupling Size | 1040T |
| Material | Aluminum |
| Cover Style | Horizontal Split |
| Outside Dia. | 4.625 in |
| Cover Material | Aluminum |
| RPM [Max] | 4500 rpm |
| Weight | 1.75 LB |
| EAN or UPC | 782475259472 |

