- Size 1040T Coupling Cover, Steel, Vertical Split
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Isolates vibration, cushions shock loads
- Allows uniform contact during light, normal and shock loading conditions
- Constructed from tempered spring steel for long life
| Coupling Size | 1040T |
| RPM [Max] | 6000 rpm |
| Cover Material | Steel |
| Outside Dia. | 5.0625 in |
| Material | Steel |
| Cover Style | Vertical Split |
| Weight | 1.8 LB |
| EAN or UPC | 782475258635 |

