- Size 1040T Spacer Hub
- C Dimension = 3 1/2"
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
| Hub Dia. | 4 7/16 in |
| RPM [Max] | 3600 rpm |
| Hub Overall Length | 3.581 in |
| Torque Rating [Max] | 2000 in lb |
| Coupling Size | 1040T |
| Weight | 5.35 LB |
| EAN or UPC | 782475257843 |

