- Size 1050T RSB Coupling Hub
- Max. Bore 1 7/8"
description
- Grid-Lign couplings are tapered grid style with hubs, grids and covers which are interchangeable with other industry standard tapered grid couplings. Grid hubs are machined steel, protected with an anti-rust coating. Hubs have optional methods of attachment to the shaft including but not limited to: clearance fit, interference fit or Taper-Lock bushings. Clearance fits and interference fits are supplied with an industry standard keyway. Clearance fits are supplied with two set screws, one over the key and one at 65°. The grid element is made of high strength spring steel, heat treated and shot peened to enhance strength and durability.
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
| Coupling Size | 1050T |
| Length Through Bore | 2.375 in |
| Torque Rating [Max] | 3,500 in lb |
| HP @ RPM | 5.6 hp @ 100 rpm |
| Hub Dia. | 2.6250 in |
| Material | Steel |
| Bore Dia. [Max] | 1 7/8 in |
| Weight | 4.2 LB |
| EAN or UPC | 782475253111 |

