- Size 1050T Coupling Hub, Using Series 1215 Tapered Bushing
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
| Length Through Bore | 1.875 in |
| Bushing Type | Taper-Lock |
| Hub Material | Steel |
| Torque Rating [Max] | 2300 in lb |
| Hub Dia. | 2 5/8 in |
| HP @ RPM | 3.7 hp @ 100 rpm |
| Coupling Size | 1050T |
| Bore Dia. [Max] | 1 1/4 in |
| Bore Dia. [Min] | 1/2 in |
| Bushing Series | 1215 |
| Input Bore Range | 1/2" to 1 1/4" |
| Weight | 2.34 LB |
| EAN or UPC | 782475257218 |

