- Size 1050T Coupling Hub
- 1 3/4" Bore
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
| Length Through Bore | 2.375 in |
| HP @ RPM | 5.6 hp @ 100 rpm |
| Hub Dia. | 2 5/8 in |
| Material | Steel |
| Bore Size | 1.750 in - 1 3/4 in |
| Coupling Size | 1050T |
| Torque Rating [Max] | 3500 in lb |
| Weight | 2.67 LB |
| EAN or UPC | 782475380046 |

