- Seal for Size 1050T20 Vertical Split Coupling Cover
| RPM [Max] | 6000 rpm |
| Component | Seal |
| Cover Style | Vertical Split |
| Cover Material | Steel |
| Coupling Size | 1050T |
| Weight | 0.02 LB |
| EAN or UPC | 782475410286 |
| RPM [Max] | 6000 rpm |
| Component | Seal |
| Cover Style | Vertical Split |
| Cover Material | Steel |
| Coupling Size | 1050T |
| Weight | 0.02 LB |
| EAN or UPC | 782475410286 |