- Seal Kit for Size 1050T20 Vertical Split Coupling Cover
| RPM [Max] | 6000 rpm |
| Cover Material | Steel |
| Component | Seal Kit |
| Coupling Size | 1050T |
| Cover Style | Vertical Split |
| Weight | 0.07 LB |
| EAN or UPC | 782475665778 |
| RPM [Max] | 6000 rpm |
| Cover Material | Steel |
| Component | Seal Kit |
| Coupling Size | 1050T |
| Cover Style | Vertical Split |
| Weight | 0.07 LB |
| EAN or UPC | 782475665778 |