- Size 1050T Spacer Hub
- C Dimension = 2 3/8"
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
| Hub Dia. | 4 15/16 in |
| Torque Rating [Max] | 3500 in lb |
| RPM [Max] | 3600 rpm |
| Hub Overall Length | 2.456 in |
| Coupling Size | 1050T |
| Weight | 5.74 LB |
| EAN or UPC | 782475258291 |

