- Size 1050T Spacer Hub
- C Dimension = 3 1/2"
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
| Torque Rating [Max] | 3500 in lb |
| RPM [Max] | 3600 rpm |
| Coupling Size | 1050T |
| Hub Dia. | 4 15/16 in |
| Hub Overall Length | 3.581 in |
| Weight | 7.55 LB |
| EAN or UPC | 782475258062 |

