- Size 1050T Shaft Hub
- Using Series 1615 Tapered Bushing
- Max. Bore 1 11/16"
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
| Hub Dia. | 3 7/16 in |
| Torque Rating [Max] | 3500 in lb |
| Bore Dia. [Max] | 1 11/16 in |
| Bore Dia. [Min] | 1/2 in |
| Bushing Type | Taper-Lock |
| Bushing Series | 1615 |
| Length Through Bore | 2.375 in |
| Input Bore Range | 1/2" to 1 11/16" |
| Coupling Size | 1050T |
| Hub Material | Steel |
| Weight | 2.3 LB |
| EAN or UPC | 782475256815 |

