- Size 1060T Coupling Hub, Using Series 1615 Tapered Bushing
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
| Bushing Series | 1615 |
| Coupling Size | 1060T |
| HP @ RPM | 8 hp @ 100 rpm |
| Bore Dia. [Min] | 1/2 in |
| Hub Material | Steel |
| Input Bore Range | 1/2" to 1 11/16" |
| Length Through Bore | 2.125 in |
| Bushing Type | Taper-Lock |
| Torque Rating [Max] | 5050 in lb |
| Bore Dia. [Max] | 1 11/16 in |
| Hub Dia. | 3 in |
| Weight | 3.08 LB |
| EAN or UPC | 782475258000 |

