- Size 1060T Coupling Hub
- 1 3/8" Bore
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
| Bore Size | 1.375 in - 1 3/8 in |
| HP @ RPM | 8.7 hp @ 100 rpm |
| Hub Dia. | 3 in |
| Material | Steel |
| Torque Rating [Max] | 5500 in lb |
| Length Through Bore | 2.5 in |
| Coupling Size | 1060T |
| Weight | 4.86 LB |
| EAN or UPC | 782475380183 |

