- Size 1060T Coupling Cover and Grid, Aluminum, Horizontal Split
description
- Grid-Lign couplings are tapered grid style with hubs, grids and covers which are interchangeable with other industry standard tapered grid couplings. Grid hubs are machined steel, protected with an anti-rust coating. Hubs have optional methods of attachment to the shaft including but not limited to: clearance fit, interference fit or Taper-Lock bushings. Clearance fits and interference fits are supplied with an industry standard keyway. Clearance fits are supplied with two set screws, one over the key and one at 65°. The grid element is made of high strength spring steel, heat treated and shot peened to enhance strength and durability.
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Isolates vibration, cushions shock loads
- Allows uniform contact during light, normal and shock loading conditions
- Constructed from tempered spring steel for long life
| Outside Dia. | 5.9375 in |
| Coupling Size | 1060T |
| RPM [Max] | 4350 |
| Cover Style | Horizontal Split |
| Cover Material | Aluminum |
| Material | Aluminum |
| Weight | 5.0 LB |
| EAN or UPC | 782475257041 |

