- Seal Kit for Size 1060T10 Horizontal Split Coupling Cover
| Cover Material | Aluminum |
| Cover Style | Horizontal Split |
| Coupling Size | 1060T |
| RPM [Max] | 4350 rpm |
| Component | Seal Kit |
| Weight | 0.04 LB |
| EAN or UPC | 782475666041 |
| Cover Material | Aluminum |
| Cover Style | Horizontal Split |
| Coupling Size | 1060T |
| RPM [Max] | 4350 rpm |
| Component | Seal Kit |
| Weight | 0.04 LB |
| EAN or UPC | 782475666041 |