- Seal Kit for Size 1060T20 Vertical Split Coupling Cover
| RPM [Max] | 6000 rpm |
| Component | Seal Kit |
| Cover Material | Steel |
| Coupling Size | 1060T |
| Cover Style | Vertical Split |
| Weight | 0.12 LB |
| EAN or UPC | 782475666607 |
| RPM [Max] | 6000 rpm |
| Component | Seal Kit |
| Cover Material | Steel |
| Coupling Size | 1060T |
| Cover Style | Vertical Split |
| Weight | 0.12 LB |
| EAN or UPC | 782475666607 |