- Size 1060T Shaft Hub
- 1 7/8" Bore
- LTB = 2 7/8"
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
| Length Through Bore | 2.875 in |
| Hub Dia. | 4.06 in |
| Bore Size | 1.875 in - 1 7/8 in |
| Torque Rating [Max] | 5500 in lb |
| Coupling Size | 1060T |
| Weight | 9.94 LB |
| EAN or UPC | 782475688098 |

