- Size 1060T Shaft Hub
- Using Series 2012 Tapered Bushing
- Max. Bore 2 1/8"
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
| Hub Dia. | 4.06 in |
| Bore Dia. [Max] | 2 1/8 in |
| Bore Dia. [Min] | 1/2 in |
| Hub Material | Steel |
| Input Bore Range | 1/2" to 2 1/8" |
| Length Through Bore | 2.875 in |
| Torque Rating [Max] | 5500 in lb |
| Bushing Type | Taper-Lock |
| Coupling Size | 1060T |
| Bushing Series | 2012 |
| Weight | 3.2 LB |
| EAN or UPC | 782475256860 |

