- Size 1070T Coupling Hub, Using Series 2012 Tapered Bushing
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
| HP @ RPM | 13 hp @ 100 rpm |
| Torque Rating [Max] | 8000 in lb |
| Coupling Size | 1070T |
| Bushing Type | Taper-Lock |
| Bushing Series | 2012 |
| Bore Dia. [Min] | 1/2 in |
| Hub Dia. | 3 7/16 in |
| Hub Material | Steel |
| Length Through Bore | 2.125 in |
| Bore Dia. [Max] | 2 1/8 in |
| Input Bore Range | 1/2" to 2 1/8" |
| Weight | 3.46 LB |
| EAN or UPC | 782475258048 |

