- Size 1070T Coupling Hub
- 2 7/16" Bore
features
- Misalignment and end float are accommodated by the sliding action of the grid in the lubricated hub grooves
- Steel components allow for compact size
| Length Through Bore | 3 in |
| Torque Rating [Max] | 8000 in lb |
| Hub Dia. | 3 7/16 in |
| Material | Steel |
| Bore Size | 2.438 in - 2 7/16 in |
| Coupling Size | 1070T |
| HP @ RPM | 13 hp @ 100 rpm |
| Weight | 4.93 LB |
| EAN or UPC | 782475449040 |

