- Seal Kit for Size 1070T10 Horizontal Split Coupling Cover
| Cover Style | Horizontal Split |
| Cover Material | Aluminum |
| Component | Seal Kit |
| Coupling Size | 1070T |
| RPM [Max] | 4125 rpm |
| Weight | 0.2 LB |
| EAN or UPC | 782475665914 |
| Cover Style | Horizontal Split |
| Cover Material | Aluminum |
| Component | Seal Kit |
| Coupling Size | 1070T |
| RPM [Max] | 4125 rpm |
| Weight | 0.2 LB |
| EAN or UPC | 782475665914 |