- Seal Kit for Size 1070T20 Vertical Split Coupling Cover
| Cover Style | Vertical Split |
| Component | Seal Kit |
| Cover Material | Steel |
| RPM [Max] | 5500 rpm |
| Coupling Size | 1070T |
| Weight | 0.13 LB |
| EAN or UPC | 782475665990 |
| Cover Style | Vertical Split |
| Component | Seal Kit |
| Cover Material | Steel |
| RPM [Max] | 5500 rpm |
| Coupling Size | 1070T |
| Weight | 0.13 LB |
| EAN or UPC | 782475665990 |